- Spherical Roller Bearing
- Round Bore
- 90 mm Inside Diameter
- 160 mm Outside Diameter
- 52.4 mm Width
| Inner Ring O.D. | 104 mm |
| Temperature Range [Max] | 400 °F |
| Outer Ring Width | 52.4 mm |
| Cage Material | Steel |
| Static Load Rating [Max] | 115000 lbf |
| Ring Modification | Plain |
| Tolerance | JIS-0 RBEC-1 |
| Enclosure | Open |
| Limiting Speed | 3200 rpm |
| I.D. | 90 mm |
| Radial Internal Clearance | CN |
| Limiting Speed - Grease | 2600 rpm |
| Outer Ring Inner Diameter | 141 mm |
| Series | 232 |
| Temperature Range [Min] | -40 °F |
| Cage Type | Pressed |
| Material | Through Hardened Steel |
| Inner Ring Width | 52.4 mm |
| Oil Groove Width | 9 |
| Dynamic Load Rating | 105000 lbf |
| O.D. | 160 mm |
| Inch/Metric | Metric |
| Bore Type | Round Bore |
| Fillet Radius | 2 mm |
| Weight | 9.656 LB |
| EAN or UPC | 3413520313661 |

