- Spherical Roller Bearing
- Tapered Bore
- 480 mm Inside Diameter
- 790 mm Outside Diameter
- 248 mm Width
| Fillet Radius | 7.5 mm |
| Bore Type | Tapered Bore |
| Series | 231 |
| Temperature Range [Min] | -40 °F |
| Inner Ring Width | 248 mm |
| Cage Material | Brass |
| Enclosure | Open |
| Inch/Metric | Metric |
| Temperature Range [Max] | 250 °F |
| Radial Internal Clearance | CN |
| Material | Through Hardened Steel |
| I.D. | 480 mm |
| Cage Type | Machined |
| Ring Modification | Relube |
| Outer Ring Width | 248 mm |
| Limiting Speed - Grease | 350 rpm |
| O.D. | 790 mm |
| Weight | 1051.604 LB |
| EAN or UPC | 4547359284065 |

