Skip to content Skip to navigation menu
Spherical Roller Bearing

23180BL1KW33C3

Spherical Roller Bearing
Item #110522385
  • Spherical Roller Bearing
  • Tapered Bore
  • 400 mm Inside Diameter
  • 650 mm Outside Diameter
  • 200 mm Width
Spherical Roller Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Spherical Roller Bearing
  • Tapered Bore
  • 400 mm Inside Diameter
  • 650 mm Outside Diameter
  • 200 mm Width
Cage Material Brass
Outer Ring Width 200 mm
Cage Type Machined
Ring Modification Relube
Enclosure Open
Inch/Metric Metric
Oil Groove Width 24
Static Load Rating [Max] 1.81e+006 lbf
Dynamic Load Rating 945000 lbf
Inner Ring Width 200 mm
Tolerance JIS-0 RBEC-1
Limiting Speed - Grease 430 rpm
Material Through Hardened Steel
I.D. 400 mm
Bore Type Tapered Bore
Limiting Speed 560 rpm
Radial Internal Clearance C3
O.D. 650 mm
Temperature Range [Min] -40 °F
Temperature Range [Max] 250 °F
Fillet Radius 6 mm
Series 231
Weight 564.383 LB
EAN or UPC 4547359521733
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison