- Tapered Bore
- Self-Aligning Bearing
- 85 mm Inside Diameter
- 180 mm Outside Diameter
- 60 mm Width
| Snap Ring | No Snap Ring |
| Material | High Carbon Chrome Steel |
| Bearing Type | Self-Aligning |
| Temperature Range [Min] | -40 °F |
| Temperature Range [Max] | 250 °F |
| Bore Type | Tapered Bore |
| Width | 60.000 mm |
| Rows of Balls | Double |
| Static Load Rating [Max] | 11600 lbf |
| Limiting Speed - Grease | 3000 rpm |
| Limiting Speed - Oil | 3800 rpm |
| Inch/Metric | Metric |
| Dynamic Load Rating | 32000 lbf |
| No. in Set | Single Bearing |
| Radial Internal Clearance | CN |
| Inner Ring Width | 60 mm |
| Outer Ring Width | 60 mm |
| Precision Level | Class 0 |
| I.D. | 85 mm |
| O.D. | 180 mm |
| Enclosure | Open |
| Ball Material | Steel |
| Fillet Radius | 3 mm |
| Weight | 14.178 LB |
| EAN or UPC | 4547359283587 |

