- Spherical Roller Bearing
- Tapered Bore
- 380 mm Inside Diameter
- 620 mm Outside Diameter
- 194 mm Width
| Inner Ring Width | 194 mm |
| O.D. | 620 mm |
| Enclosure | Open |
| Bore Type | Tapered Bore |
| Dynamic Load Rating | 875000 lbf |
| Radial Internal Clearance | CN |
| Material | Through Hardened Steel |
| Temperature Range [Min] | -40 °F |
| Tolerance | JIS-0 RBEC-1 |
| Cage Material | Brass |
| Ring Modification | Relube |
| Limiting Speed - Grease | 450 rpm |
| Temperature Range [Max] | 250 °F |
| I.D. | 380 mm |
| Inch/Metric | Metric |
| Cage Type | Machined |
| Fillet Radius | 5 mm |
| Limiting Speed | 590 rpm |
| Oil Groove Width | 20 |
| Outer Ring Width | 194 mm |
| Series | 231 |
| Static Load Rating [Max] | 1.69e+006 lbf |
| Weight | 542.337 LB |
| EAN or UPC | 4547359283693 |

