- Spherical Roller Bearing
- Round Bore
- 360 mm Inside Diameter
- 600 mm Outside Diameter
- 192 mm Width
| I.D. | 360 mm |
| Bore Type | Round Bore |
| Cage Material | Brass |
| Temperature Range [Min] | -40 °F |
| Fillet Radius | 5 mm |
| Oil Groove Width | 27 |
| Series | 231 |
| Ring Modification | Relube |
| Material | Through Hardened Steel |
| Tolerance | Special Tolerance |
| Cage Type | Machined |
| Inner Ring Width | 192 mm |
| O.D. | 600 mm |
| Enclosure | Open |
| Inch/Metric | Metric |
| Temperature Range [Max] | 250 °F |
| Outer Ring Width | 192 mm |
| Radial Internal Clearance | CN |
| Weight | 489.426 LB |
| EAN or UPC | 4547359652871 |

