- Spherical Roller Bearing
- Tapered Bore
- 360 mm Inside Diameter
- 600 mm Outside Diameter
- 192 mm Width
| Cage Material | Brass |
| Tolerance | JIS-0 RBEC-1 |
| Oil Groove Width | 20 |
| Temperature Range [Min] | -40 °F |
| Inner Ring Width | 192 mm |
| Bore Type | Tapered Bore |
| Outer Ring Width | 192 mm |
| Inch/Metric | Metric |
| I.D. | 360 mm |
| Enclosure | Open |
| Series | 231 |
| Dynamic Load Rating | 845000 lbf |
| Temperature Range [Max] | 250 °F |
| O.D. | 600 mm |
| Fillet Radius | 5 mm |
| Radial Internal Clearance | C3 |
| Material | Through Hardened Steel |
| Static Load Rating [Max] | 1.58e+006 lbf |
| Ring Modification | Relube |
| Cage Type | Machined |
| Weight | 513.676 LB |
| EAN or UPC | 4547359663488 |

