- Spherical Roller Bearing
- Round Bore
- 340 mm Inside Diameter
- 580 mm Outside Diameter
- 190 mm Width
| Radial Internal Clearance | C3 |
| Cage Type | Machined |
| Tolerance | JIS-0 RBEC-1 |
| Ring Modification | Relube |
| Oil Groove Width | 20 |
| Limiting Speed | 680 rpm |
| Series | 231 |
| Temperature Range [Max] | 250 °F |
| Enclosure | Open |
| Fillet Radius | 5 mm |
| Inch/Metric | Metric |
| Static Load Rating [Max] | 1.48e+006 lbf |
| Dynamic Load Rating | 810000 lbf |
| Limiting Speed - Grease | 520 rpm |
| I.D. | 340 mm |
| Inner Ring Width | 190 mm |
| Temperature Range [Min] | -40 °F |
| Material | Through Hardened Steel |
| O.D. | 580 mm |
| Bore Type | Round Bore |
| Outer Ring Width | 190 mm |
| Cage Material | Brass |
| Weight | 482.812 LB |
| EAN or UPC | 4547359521696 |

