- Round Bore
- Self-Aligning Bearing
- 75 mm Inside Diameter
- 160 mm Outside Diameter
- 55 mm Width
| Enclosure | Open |
| I.D. | 75 mm |
| Width | 55.000 mm |
| Dynamic Load Rating | 28100 lbf |
| Inch/Metric | Metric |
| Temperature Range [Max] | 250 °F |
| Material | High Carbon Chrome Steel |
| Snap Ring | No Snap Ring |
| No. in Set | Single Bearing |
| Rows of Balls | Double |
| Temperature Range [Min] | -40 °F |
| Precision Level | Class 0 |
| Outer Ring Width | 55 mm |
| Bore Type | Round Bore |
| Fillet Radius | 2.1 mm |
| Radial Internal Clearance | C3 |
| O.D. | 160 mm |
| Ball Material | Steel |
| Limiting Speed - Oil | 4300 rpm |
| Static Load Rating [Max] | 9650 lbf |
| Inner Ring Width | 55 mm |
| Limiting Speed - Grease | 3400 rpm |
| Bearing Type | Self-Aligning |
| Weight | 10.465 LB |
| EAN or UPC | 4550253064626 |

