- Round Bore
- Self-Aligning Bearing
- 70 mm Inside Diameter
- 150 mm Outside Diameter
- 51 mm Width
| Inch/Metric | Metric |
| Outer Ring Width | 51 mm |
| No. in Set | Single Bearing |
| Snap Ring | No Snap Ring |
| Limiting Speed - Grease | 3600 rpm |
| Temperature Range [Max] | 250 °F |
| Rows of Balls | Double |
| Fillet Radius | 2.1 mm |
| Bore Type | Round Bore |
| O.D. | 150 mm |
| Width | 51.000 mm |
| Enclosure | Open |
| Static Load Rating [Max] | 8450 lbf |
| Precision Level | Class 0 |
| Dynamic Load Rating | 25000 lbf |
| Ball Material | Steel |
| Radial Internal Clearance | CN |
| Temperature Range [Min] | -40 °F |
| I.D. | 70 mm |
| Material | High Carbon Chrome Steel |
| Inner Ring Width | 51 mm |
| Bearing Type | Self-Aligning |
| Limiting Speed - Oil | 4500 rpm |
| Weight | 8.598 LB |
| EAN or UPC | 4547359521474 |

