- Spherical Roller Bearing
- Round Bore
- 240 mm Inside Diameter
- 400 mm Outside Diameter
- 128 mm Width
| Inner Ring Width | 128 mm |
| Enclosure | Open |
| Radial Internal Clearance | CN |
| Material | Through Hardened Steel |
| Dynamic Load Rating | 565000 lbf |
| Temperature Range [Max] | 400 °F |
| Series | 231 |
| I.D. | 240 mm |
| Temperature Range [Min] | -40 °F |
| Cage Type | Machined |
| Oil Groove Width | 20 |
| Ring Modification | Relube |
| Limiting Speed - Grease | 960 rpm |
| Bore Type | Round Bore |
| Inch/Metric | Metric |
| Inner Ring O.D. | 276 mm |
| Tolerance | JIS-0 RBEC-1 |
| O.D. | 400 mm |
| Cage Material | Brass |
| Fillet Radius | 4 mm |
| Outer Ring Inner Diameter | 356 mm |
| Static Load Rating [Max] | 785000 lbf |
| Limiting Speed | 1200 rpm |
| Outer Ring Width | 128 mm |
| Weight | 142.683 LB |
| EAN or UPC | 4547359809527 |

