- Spherical Roller Bearing
- Round Bore
- 200 mm Inside Diameter
- 340 mm Outside Diameter
- 112 mm Width
| I.D. | 200 mm |
| Oil Groove Width | 18 |
| Enclosure | Open |
| O.D. | 340 mm |
| Radial Internal Clearance | CN |
| Bore Type | Round Bore |
| Temperature Range [Max] | 400 °F |
| Series | 231 |
| Limiting Speed - Grease | 1100 rpm |
| Outer Ring Inner Diameter | 301 mm |
| Limiting Speed | 1400 rpm |
| Temperature Range [Min] | -40 °F |
| Inner Ring O.D. | 231 mm |
| Tolerance | JIS-0 RBEC-1 |
| Cage Type | Machined |
| Fillet Radius | 3 mm |
| Cage Material | Brass |
| Ring Modification | Relube |
| Inner Ring Width | 112 mm |
| Material | Through Hardened Steel |
| Dynamic Load Rating | 425000 lbf |
| Inch/Metric | Metric |
| Static Load Rating [Max] | 565000 lbf |
| Outer Ring Width | 112 mm |
| Weight | 91.933 LB |
| EAN or UPC | 4547359809367 |

