- Tapered Bore
- Self-Aligning Bearing
- 65 mm Inside Diameter
- 140 mm Outside Diameter
- 48 mm Width
| Enclosure | Open |
| Static Load Rating [Max] | 7300 lbf |
| Bearing Type | Self-Aligning |
| Rows of Balls | Double |
| Width | 48.000 mm |
| I.D. | 65 mm |
| Outer Ring Width | 48 mm |
| Radial Internal Clearance | C3 |
| Limiting Speed - Oil | 4800 rpm |
| Snap Ring | No Snap Ring |
| No. in Set | Single Bearing |
| O.D. | 140 mm |
| Limiting Speed - Grease | 3800 rpm |
| Temperature Range [Min] | -40 °F |
| Fillet Radius | 2.1 mm |
| Inner Ring Width | 48 mm |
| Ball Material | Steel |
| Bore Type | Tapered Bore |
| Temperature Range [Max] | 250 °F |
| Precision Level | Class 0 |
| Dynamic Load Rating | 21800 lbf |
| Material | High Carbon Chrome Steel |
| Inch/Metric | Metric |
| Weight | 6.867 LB |
| EAN or UPC | 3413520090258 |

