- Spherical Roller Bearing
- Tapered Bore
- 180 mm Inside Diameter
- 300 mm Outside Diameter
- 96 mm Width
| Dynamic Load Rating | 335000 lbf |
| Temperature Range [Max] | 400 °F |
| Fillet Radius | 3 mm |
| I.D. | 180 mm |
| Limiting Speed - Grease | 1300 rpm |
| Ring Modification | Relube |
| Outer Ring Width | 96 mm |
| Bore Type | Tapered Bore |
| Limiting Speed | 1700 rpm |
| Series | 231 |
| Cage Type | Pressed |
| Static Load Rating [Max] | 440000 lbf |
| Cage Material | Steel |
| Enclosure | Open |
| Inner Ring Width | 96 mm |
| Material | Through Hardened Steel |
| Inch/Metric | Metric |
| O.D. | 300 mm |
| Radial Internal Clearance | CN |
| Temperature Range [Min] | -40 °F |
| Oil Groove Width | 15 |
| Weight | 58.202 LB |
| EAN or UPC | 4547359809237 |

