- Spherical Roller Bearing
- Round Bore
- 140 mm Inside Diameter
- 225 mm Outside Diameter
- 68 mm Width
| Tolerance | JIS-0 RBEC-1 |
| Material | Through Hardened Steel |
| Inner Ring Width | 68 mm |
| Series | 231 |
| Enclosure | Open |
| Cage Material | Steel |
| Static Load Rating [Max] | 232000 lbf |
| Fillet Radius | 2.1 mm |
| I.D. | 140 mm |
| Limiting Speed - Grease | 1800 rpm |
| Oil Groove Width | 11 |
| Dynamic Load Rating | 180000 lbf |
| Outer Ring Width | 68 mm |
| Bore Type | Round Bore |
| Cage Type | Pressed |
| Limiting Speed | 2200 rpm |
| Ring Modification | Relube |
| Outer Ring Inner Diameter | 203 mm |
| Inner Ring O.D. | 159 mm |
| Radial Internal Clearance | CN |
| Temperature Range [Max] | 400 °F |
| O.D. | 225 mm |
| Inch/Metric | Metric |
| Temperature Range [Min] | -40 °F |
| Weight | 22.223 LB |
| EAN or UPC | 3413520294854 |

