- Spherical Roller Bearing
- Tapered Bore
- 140 mm Inside Diameter
- 225 mm Outside Diameter
- 68 mm Width
| Inch/Metric | Metric |
| I.D. | 140 mm |
| Temperature Range [Max] | 400 °F |
| Outer Ring Width | 68 mm |
| Temperature Range [Min] | -40 °F |
| Limiting Speed | 2200 rpm |
| Ring Modification | Relube |
| Enclosure | Open |
| Oil Groove Width | 11 |
| Bore Type | Tapered Bore |
| Radial Internal Clearance | CN |
| Cage Material | Steel |
| Series | 231 |
| Inner Ring Width | 68 mm |
| O.D. | 225 mm |
| Static Load Rating [Max] | 232000 lbf |
| Fillet Radius | 2.1 mm |
| Dynamic Load Rating | 180000 lbf |
| Cage Type | Pressed |
| Material | Through Hardened Steel |
| Limiting Speed - Grease | 1800 rpm |
| Weight | 21.914 LB |
| EAN or UPC | 4547359750393 |

