- Spherical Roller Bearing
- Round Bore
- 130 mm Inside Diameter
- 210 mm Outside Diameter
- 64 mm Width
| Cage Material | Steel |
| Material | Through Hardened Steel |
| Outer Ring Inner Diameter | 189 mm |
| Series | 231 |
| Tolerance | JIS-0 RBEC-1 |
| Bore Type | Round Bore |
| Temperature Range [Max] | 400 °F |
| Radial Internal Clearance | C3 |
| Ring Modification | Relube |
| Static Load Rating [Max] | 204000 lbf |
| Inner Ring O.D. | 148 mm |
| Dynamic Load Rating | 160000 lbf |
| O.D. | 210 mm |
| I.D. | 130 mm |
| Temperature Range [Min] | -40 °F |
| Outer Ring Width | 64 mm |
| Inner Ring Width | 64 mm |
| Limiting Speed | 2400 rpm |
| Limiting Speed - Grease | 1900 rpm |
| Inch/Metric | Metric |
| Oil Groove Width | 10 |
| Enclosure | Open |
| Cage Type | Pressed |
| Fillet Radius | 2 mm |
| Weight | 0.86 LB |
| EAN or UPC | 4547359750348 |

