- Spherical Roller Bearing
- Round Bore
- 120 mm Inside Diameter
- 200 mm Outside Diameter
- 62 mm Width
| Groove Position | 5.44 |
| Material | Through Hardened Steel |
| Radial Internal Clearance | CN |
| Oil Groove Width | 10 |
| Outer Ring Inner Diameter | 179 mm |
| Bore Type | Round Bore |
| Static Load Rating [Max] | 184000 lbf |
| Series | 231 |
| Dynamic Load Rating | 149000 lbf |
| Limiting Speed - Oil | 2500 rpm |
| Fillet Radius | 2 mm |
| Inner Ring O.D. | 138 mm |
| Limiting Speed - Grease | 2000 rpm |
| Ring Modification | Snap Ring |
| Inch/Metric | Metric |
| Limiting Speed | 2500 rpm |
| Temperature Range [Max] | 400 °F |
| Tolerance | JIS-0 RBEC-1 |
| Outer Ring Width | 62 mm |
| Inner Ring Width | 62 mm |
| Enclosure | Open |
| Snap Ring O.D. | 212.9 mm |
| O.D. | 200 mm |
| Cage Type | Machined |
| I.D. | 120 mm |
| Cage Material | Brass |
| Snap Ring Width | 3.05 |
| Precision | Standard |
| Temperature Range [Min] | -40 °F |
| Weight | 3.493 LB |
| EAN or UPC | 4547359809206 |

