- Spherical Roller Bearing
- Round Bore
- 100 mm Inside Diameter
- 165 mm Outside Diameter
- 52 mm Width
| Limiting Speed - Grease | 2400 rpm |
| Temperature Range [Max] | 400 °F |
| Inner Ring O.D. | 114 mm |
| O.D. | 165 mm |
| Dynamic Load Rating | 104000 lbf |
| Static Load Rating [Max] | 127000 lbf |
| Enclosure | Open |
| Cage Material | Steel |
| Temperature Range [Min] | -40 °F |
| Radial Internal Clearance | CN |
| Outer Ring Width | 52 mm |
| Fillet Radius | 2 mm |
| Ring Modification | Relube |
| Inner Ring Width | 52 mm |
| Oil Groove Width | 8 |
| Bore Type | Round Bore |
| Material | Through Hardened Steel |
| Limiting Speed | 3000 rpm |
| Outer Ring Inner Diameter | 147 mm |
| Inch/Metric | Metric |
| Cage Type | Pressed |
| Series | 231 |
| I.D. | 100 mm |
| Weight | 9.524 LB |
| EAN or UPC | 4547359808889 |

