- Cone Bearing
- 1 in Inside Diameter
- 0.845 in Cone Width
| Dynamic Load Rating | 10600 lbf |
| Shaft Shoulder Diameter - U (MIN) | 1.54 |
| Temperature Range [Min] | -40 °F |
| I.D. | 1 in |
| Temperature Range [Max] | 250 °F |
| Shaft Fillet Radius [Max] | 0.060 in |
| Shaft Shoulder Diameter - V (MIN) | 1.36 |
| Material | Case Carburized Steel |
| Bearing Type | Cone |
| Cone Width | 0.845 in |
| Static Load Rating [Max] | 11400 lbf |
| Bore Type | Round Bore |
| Load Center | -0.08 in |
| Origin | Cones |
| Factor | 0.82 |
| Weight | 0.481 LB |
| EAN or UPC | 4547359521320 |

