- Spherical Roller Bearing
- Round Bore
- 480 mm Inside Diameter
- 700 mm Outside Diameter
- 165 mm Width
| Oil Groove Width | 20 |
| Limiting Speed - Grease | 420 rpm |
| Inch/Metric | Metric |
| Temperature Range [Max] | 250 °F |
| Ring Modification | Plain |
| Material | Through Hardened Steel |
| Tolerance | JIS-0 RBEC-1 |
| O.D. | 700 mm |
| Limiting Speed | 550 rpm |
| Dynamic Load Rating | 820000 lbf |
| Radial Internal Clearance | CN |
| Cage Material | Brass |
| Enclosure | Open |
| I.D. | 480 mm |
| Static Load Rating [Max] | 1.73e+006 lbf |
| Fillet Radius | 6 mm |
| Cage Type | Machined |
| Bore Type | Round Bore |
| Outer Ring Width | 165 mm |
| Series | 230 |
| Temperature Range [Min] | -40 °F |
| Inner Ring Width | 165 mm |
| Weight | 478.403 LB |
| EAN or UPC | 4547359279368 |

