- Spherical Roller Bearing
- Round Bore
- 460 mm Inside Diameter
- 680 mm Outside Diameter
- 163 mm Width
| Dynamic Load Rating | 810000 lbf |
| Bore Type | Round Bore |
| Cage Material | Brass |
| Series | 230 |
| Inch/Metric | Metric |
| Tolerance | JIS-0 RBEC-1 |
| Fillet Radius | 5 mm |
| Inner Ring Width | 163 mm |
| Temperature Range [Max] | 250 °F |
| Radial Internal Clearance | C3 |
| Cage Type | Machined |
| Oil Groove Width | 27 |
| I.D. | 460 mm |
| Temperature Range [Min] | -40 °F |
| Outer Ring Width | 163 mm |
| Enclosure | Open |
| Limiting Speed | 580 rpm |
| Static Load Rating [Max] | 1.67e+006 lbf |
| Limiting Speed - Grease | 450 rpm |
| Ring Modification | Plain |
| Material | Through Hardened Steel |
| O.D. | 680 mm |
| Weight | 454.152 LB |
| EAN or UPC | 4547359521290 |

