- Spherical Roller Bearing
- Round Bore
- 460 mm Inside Diameter
- 680 mm Outside Diameter
- 163 mm Width
| Oil Groove Width | 20 |
| Enclosure | Open |
| Dynamic Load Rating | 810000 lbf |
| Limiting Speed - Grease | 450 rpm |
| Cage Type | Machined |
| Radial Internal Clearance | CN |
| Bore Type | Round Bore |
| I.D. | 460 mm |
| Ring Modification | Plain |
| O.D. | 680 mm |
| Tolerance | JIS-0 RBEC-1 |
| Material | Through Hardened Steel |
| Static Load Rating [Max] | 1.67e+006 lbf |
| Inch/Metric | Metric |
| Series | 230 |
| Limiting Speed | 580 rpm |
| Cage Material | Brass |
| Fillet Radius | 5 mm |
| Outer Ring Width | 163 mm |
| Temperature Range [Min] | -40 °F |
| Temperature Range [Max] | 250 °F |
| Inner Ring Width | 163 mm |
| Weight | 454.152 LB |
| EAN or UPC | 4547359279313 |

