- Round Bore
- Self-Aligning Bearing
- 45 mm Inside Diameter
- 100 mm Outside Diameter
- 36 mm Width
| Temperature Range [Min] | -40 °F |
| Bearing Type | Self-Aligning |
| Bore Type | Round Bore |
| Snap Ring | No Snap Ring |
| Inner Ring Width | 36 mm |
| Limiting Speed - Grease | 5600 rpm |
| Temperature Range [Max] | 250 °F |
| Fillet Radius | 1.5 mm |
| Limiting Speed - Oil | 7100 rpm |
| Width | 36.000 mm |
| Inch/Metric | Metric |
| Radial Internal Clearance | CN |
| Rows of Balls | Double |
| Material | High Carbon Chrome Steel |
| I.D. | 45 mm |
| No. in Set | Single Bearing |
| Ball Material | Steel |
| Precision Level | Class 0 |
| Outer Ring Width | 36 mm |
| Dynamic Load Rating | 12400 lbf |
| Enclosure | Open |
| O.D. | 100 mm |
| Static Load Rating [Max] | 3750 lbf |
| Weight | 2.824 LB |
| EAN or UPC | 4550253064497 |

