- Spherical Roller Bearing
- Round Bore
- 440 mm Inside Diameter
- 650 mm Outside Diameter
- 157 mm Width
| Inch/Metric | Metric |
| Tolerance | JIS-0 RBEC-1 |
| Cage Material | Brass |
| Cage Type | Machined |
| Oil Groove Width | 20 |
| Fillet Radius | 6 mm |
| I.D. | 440 mm |
| Dynamic Load Rating | 740000 lbf |
| Limiting Speed | 610 rpm |
| Temperature Range [Max] | 250 °F |
| O.D. | 650 mm |
| Radial Internal Clearance | CN |
| Bore Type | Round Bore |
| Inner Ring Width | 157 mm |
| Enclosure | Open |
| Ring Modification | Plain |
| Limiting Speed - Grease | 470 rpm |
| Temperature Range [Min] | -40 °F |
| Static Load Rating [Max] | 1.54e+006 lbf |
| Series | 230 |
| Outer Ring Width | 157 mm |
| Material | Through Hardened Steel |
| Weight | 401.113 LB |
| EAN or UPC | 4547359279160 |

