- Spherical Roller Bearing
- Round Bore
- 420 mm Inside Diameter
- 620 mm Outside Diameter
- 150 mm Width
| Cage Type | Machined |
| Dynamic Load Rating | 695000 lbf |
| Inch/Metric | Metric |
| O.D. | 620 mm |
| Fillet Radius | 5 mm |
| I.D. | 420 mm |
| Material | Through Hardened Steel |
| Radial Internal Clearance | CN |
| Inner Ring Width | 150 mm |
| Oil Groove Width | 16 |
| Temperature Range [Min] | -40 °F |
| Temperature Range [Max] | 250 °F |
| Enclosure | Open |
| Series | 230 |
| Cage Material | Brass |
| Bore Type | Round Bore |
| Limiting Speed - Grease | 490 rpm |
| Tolerance | JIS-0 RBEC-1 |
| Limiting Speed | 640 rpm |
| Ring Modification | Plain |
| Static Load Rating [Max] | 1.44e+006 lbf |
| Outer Ring Width | 150 mm |
| Weight | 383.604 LB |
| EAN or UPC | 4547359279078 |

