- Spherical Roller Bearing
- Round Bore
- 400 mm Inside Diameter
- 600 mm Outside Diameter
- 148 mm Width
| O.D. | 600 mm |
| Cage Type | Machined |
| I.D. | 400 mm |
| Limiting Speed | 680 rpm |
| Inner Ring Width | 148 mm |
| Static Load Rating [Max] | 1.36e+006 lbf |
| Temperature Range [Max] | 250 °F |
| Radial Internal Clearance | C3 |
| Temperature Range [Min] | -40 °F |
| Ring Modification | Plain |
| Dynamic Load Rating | 670000 lbf |
| Series | 230 |
| Enclosure | Open |
| Outer Ring Width | 148 mm |
| Fillet Radius | 5 mm |
| Cage Material | Brass |
| Oil Groove Width | 20 |
| Inch/Metric | Metric |
| Material | Through Hardened Steel |
| Tolerance | JIS-0 RBEC-1 |
| Bore Type | Round Bore |
| Limiting Speed - Grease | 520 rpm |
| Weight | 328.488 LB |
| EAN or UPC | 4550253064473 |

