- Spherical Roller Bearing
- Round Bore
- 360 mm Inside Diameter
- 540 mm Outside Diameter
- 134 mm Width
| Limiting Speed - Grease | 590 rpm |
| O.D. | 540 mm |
| Outer Ring Width | 134 mm |
| Inner Ring Width | 134 mm |
| Static Load Rating [Max] | 1.06e+006 lbf |
| Oil Groove Width | 20 |
| Series | 230 |
| Cage Type | Machined |
| Ring Modification | Plain |
| Bore Type | Round Bore |
| Temperature Range [Max] | 250 °F |
| Tolerance | JIS-0 RBEC-1 |
| Material | Through Hardened Steel |
| I.D. | 360 mm |
| Temperature Range [Min] | -40 °F |
| Limiting Speed | 770 rpm |
| Radial Internal Clearance | C3 |
| Cage Material | Lead Steel |
| Inch/Metric | Metric |
| Enclosure | Open |
| Dynamic Load Rating | 535000 lbf |
| Fillet Radius | 5 mm |
| Weight | 242.51 LB |
| EAN or UPC | 4547359278651 |

