- Spherical Roller Bearing
- Tapered Bore
- 340 mm Inside Diameter
- 520 mm Outside Diameter
- 133 mm Width
| Cage Type | Machined |
| Static Load Rating [Max] | 1.02e+006 lbf |
| Temperature Range [Max] | 250 °F |
| Radial Internal Clearance | C3 |
| I.D. | 340 mm |
| Material | Through Hardened Steel |
| Limiting Speed | 820 rpm |
| Dynamic Load Rating | 520000 lbf |
| Ring Modification | Relube |
| Cage Material | Brass |
| Inch/Metric | Metric |
| Tolerance | JIS-0 RBEC-1 |
| O.D. | 520 mm |
| Temperature Range [Min] | -40 °F |
| Oil Groove Width | 16 |
| Bore Type | Tapered Bore |
| Enclosure | Open |
| Series | 230 |
| Limiting Speed - Grease | 630 rpm |
| Fillet Radius | 5 mm |
| Inner Ring Width | 133 mm |
| Outer Ring Width | 133 mm |
| Weight | 219.768 LB |
| EAN or UPC | 4547359278507 |

