- Spherical Roller Bearing
- Tapered Bore
- 340 mm Inside Diameter
- 520 mm Outside Diameter
- 133 mm Width
| Bore Type | Tapered Bore |
| Series | 230 |
| Cage Type | Machined |
| Inner Ring Width | 133 mm |
| Static Load Rating [Max] | 1.02e+006 lbf |
| Limiting Speed | 820 rpm |
| Temperature Range [Min] | -40 °F |
| Temperature Range [Max] | 250 °F |
| I.D. | 340 mm |
| Ring Modification | Relube |
| Fillet Radius | 5 mm |
| Radial Internal Clearance | CN |
| Tolerance | JIS-0 RBEC-1 |
| Material | Through Hardened Steel |
| Outer Ring Width | 133 mm |
| Oil Groove Width | 27 |
| O.D. | 520 mm |
| Cage Material | Lead Steel |
| Limiting Speed - Grease | 630 rpm |
| Enclosure | Open |
| Inch/Metric | Metric |
| Dynamic Load Rating | 520000 lbf |
| Weight | 220.462 LB |
| EAN or UPC | 4547359278491 |

