- Spherical Roller Bearing
- Tapered Bore
- 300 mm Inside Diameter
- 460 mm Outside Diameter
- 118 mm Width
| Tolerance | JIS-0 RBEC-1 |
| Inner Ring Width | 118 mm |
| Ring Modification | Relube |
| Limiting Speed | 940 rpm |
| Radial Internal Clearance | C3 |
| Temperature Range [Max] | 250 °F |
| Dynamic Load Rating | 425000 lbf |
| Material | Through Hardened Steel |
| Fillet Radius | 4 mm |
| I.D. | 300 mm |
| O.D. | 460 mm |
| Enclosure | Open |
| Inch/Metric | Metric |
| Bore Type | Tapered Bore |
| Cage Material | Steel |
| Limiting Speed - Grease | 720 rpm |
| Series | 230 |
| Outer Ring Width | 118 mm |
| Cage Type | Pressed |
| Oil Groove Width | 12 |
| Static Load Rating [Max] | 800000 lbf |
| Temperature Range [Min] | -40 °F |
| Weight | 167.551 LB |
| EAN or UPC | 4547359278262 |

