- Spherical Roller Bearing
- Round Bore
- 220 mm Inside Diameter
- 340 mm Outside Diameter
- 90 mm Width
| Series | 230 |
| Ring Modification | Plain |
| Inner Ring O.D. | 246 mm |
| Static Load Rating [Max] | 475000 lbf |
| Limiting Speed - Grease | 1300 rpm |
| Enclosure | Open |
| Outer Ring Inner Diameter | 310 mm |
| Inner Ring Width | 90 mm |
| Outer Ring Width | 90 mm |
| Material | Through Hardened Steel |
| Oil Groove Width | 15 |
| Bore Type | Round Bore |
| Fillet Radius | 3 mm |
| Temperature Range [Max] | 400 °F |
| Cage Type | Machined |
| Dynamic Load Rating | 345000 lbf |
| Inch/Metric | Metric |
| Radial Internal Clearance | CN |
| I.D. | 220 mm |
| O.D. | 340 mm |
| Cage Material | Brass |
| Limiting Speed | 1600 rpm |
| Tolerance | JIS-0 RBEC-1 |
| Temperature Range [Min] | -40 °F |
| Weight | 65.08 LB |
| EAN or UPC | 3413520293758 |

