- Spherical Roller Bearing
- Round Bore
- 200 mm Inside Diameter
- 310 mm Outside Diameter
- 82 mm Width
| O.D. | 310 mm |
| Fillet Radius | 2.1 mm |
| Tolerance | JIS-0 RBEC-1 |
| Temperature Range [Min] | -40 °F |
| Dynamic Load Rating | 295000 lbf |
| Origin | Spherical Radial |
| Cage Type | Machined |
| Limiting Speed | 1800 rpm |
| Inch/Metric | Metric |
| Bore Type | Round Bore |
| Bearing Type | Radial Bearing, Extra Capacity |
| I.D. | 200 mm |
| Static Load Rating [Max] | 400000 lbf |
| Radial Internal Clearance | C3 |
| Inner Ring O.D. | 223 mm |
| Material | Through Hardened Steel |
| Limiting Speed - Grease | 1400 rpm |
| Outer Ring Width | 82 mm |
| Inner Ring Width | 82 mm |
| Oil Groove Width | 15 |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Enclosure | Open, Unsealed |
| Outer Ring Inner Diameter | 283 mm |
| Cage Material | Brass |
| Series | 230 |
| Temperature Range [Max] | 400 °F |
| Ring Modification | B33 - Lubrication Groove & 3 Holes in Outer Ring, Plain |
| Weight | 49.736 LB |
| EAN or UPC | 3413520286132 |

