- Spherical Roller Bearing
- Round Bore
- 190 mm Inside Diameter
- 290 mm Outside Diameter
- 75 mm Width
| Enclosure | Open |
| Temperature Range [Max] | 400 °F |
| Radial Internal Clearance | CN |
| Outer Ring Width | 75 mm |
| I.D. | 190 mm |
| Inch/Metric | Metric |
| Cage Material | Brass |
| Oil Groove Width | 13 |
| Bore Type | Round Bore |
| Limiting Speed - Grease | 1500 rpm |
| Tolerance | JIS-0 RBEC-1 |
| Limiting Speed | 1900 rpm |
| O.D. | 290 mm |
| Temperature Range [Min] | -40 °F |
| Series | 230 |
| Outer Ring Inner Diameter | 266 mm |
| Inner Ring O.D. | 213 mm |
| Ring Modification | Plain |
| Cage Type | Machined |
| Dynamic Load Rating | 256000 lbf |
| Material | Through Hardened Steel |
| Static Load Rating [Max] | 355000 lbf |
| Fillet Radius | 2.1 mm |
| Inner Ring Width | 75 mm |
| Weight | 39.463 LB |
| EAN or UPC | 3413520294847 |

