- Spherical Roller Bearing
- Round Bore
- 180 mm Inside Diameter
- 280 mm Outside Diameter
- 74 mm Width
| Enclosure | Open |
| Tolerance | JIS-0 RBEC-1 |
| Static Load Rating [Max] | 325000 lbf |
| Ring Modification | Plain |
| Inner Ring Width | 74 mm |
| Temperature Range [Max] | 400 °F |
| Fillet Radius | 2.1 mm |
| Outer Ring Inner Diameter | 255 mm |
| I.D. | 180 mm |
| Inner Ring O.D. | 201 mm |
| O.D. | 280 mm |
| Material | Through Hardened Steel |
| Cage Type | Machined |
| Bore Type | Round Bore |
| Oil Groove Width | 13 |
| Dynamic Load Rating | 243000 lbf |
| Outer Ring Width | 74 mm |
| Cage Material | Brass |
| Radial Internal Clearance | CN |
| Limiting Speed | 2000 rpm |
| Limiting Speed - Grease | 1600 rpm |
| Temperature Range [Min] | -40 °F |
| Inch/Metric | Metric |
| Series | 230 |
| Weight | 36.817 LB |
| EAN or UPC | 3413520289393 |

