- Spherical Roller Bearing
- Tapered Bore
- 180 mm Inside Diameter
- 280 mm Outside Diameter
- 74 mm Width
| Outer Ring Width | 74 mm |
| Oil Groove Width | 13 |
| Cage Type | Machined |
| Static Load Rating [Max] | 325000 lbf |
| Dynamic Load Rating | 243000 lbf |
| Temperature Range [Min] | -40 °F |
| Temperature Range [Max] | 400 °F |
| Fillet Radius | 2.1 mm |
| Inner Ring O.D. | 201 mm |
| Enclosure | Open |
| Inch/Metric | Metric |
| Ring Modification | Relube |
| O.D. | 280 mm |
| Series | 230 |
| Radial Internal Clearance | C4 |
| Limiting Speed | 2000 rpm |
| I.D. | 180 mm |
| Cage Material | Brass |
| Bore Type | Tapered Bore |
| Inner Ring Width | 74 mm |
| Limiting Speed - Grease | 1600 rpm |
| Tolerance | JIS-0 RBEC-1 |
| Material | Through Hardened Steel |
| Outer Ring Inner Diameter | 255 mm |
| Weight | 36.156 LB |
| EAN or UPC | 3413520289423 |

