- Spherical Roller Bearing
- Round Bore
- 160 mm Inside Diameter
- 240 mm Outside Diameter
- 60 mm Width
| Inner Ring O.D. | 177 mm |
| Limiting Speed - Grease | 2300 rpm |
| Material | Through Hardened Steel |
| Static Load Rating [Max] | 225000 lbf |
| Enclosure | Open |
| Outer Ring Width | 60 mm |
| Outer Ring Inner Diameter | 221 mm |
| Temperature Range [Min] | -40 °F |
| Cage Material | Steel |
| Oil Groove Width | 5 |
| O.D. | 240 mm |
| Bore Type | Round Bore |
| Precision | Standard |
| Tolerance | JIS-0 RBEC-1 |
| Dynamic Load Rating | 168000 lbf |
| Inner Ring Width | 60 mm |
| Limiting Speed | 2300 rpm |
| Radial Internal Clearance | C2 |
| Series | 230 |
| Temperature Range [Max] | 400 °F |
| Cage Type | Pressed |
| Inch/Metric | Metric |
| Limiting Speed - Oil | 1800 rpm |
| Ring Modification | Snap Ring |
| I.D. | 160 mm |
| Fillet Radius | 2.1 mm |
| Weight | 4.15 LB |
| EAN or UPC | 4547359835380 |

