- Spherical Roller Bearing
- Tapered Bore
- 160 mm Inside Diameter
- 240 mm Outside Diameter
- 60 mm Width
| Temperature Range [Max] | 400 °F |
| Ring Modification | Relube |
| Material | Through Hardened Steel |
| Bore Type | Tapered Bore |
| Temperature Range [Min] | -40 °F |
| Radial Internal Clearance | C3 |
| Oil Groove Width | 11 |
| Series | 230 |
| Inch/Metric | Metric |
| Limiting Speed - Grease | 1800 rpm |
| Fillet Radius | 2.1 mm |
| I.D. | 160 mm |
| O.D. | 240 mm |
| Cage Type | Pressed |
| Dynamic Load Rating | 168000 lbf |
| Limiting Speed | 2300 rpm |
| Cage Material | Steel |
| Enclosure | Open |
| Outer Ring Width | 60 mm |
| Tolerance | JIS-0 RBEC-1 |
| Static Load Rating [Max] | 225000 lbf |
| Inner Ring Width | 60 mm |
| Weight | 19.908 LB |
| EAN or UPC | 4547359749915 |

