- Spherical Roller Bearing
- Tapered Bore
- 140 mm Inside Diameter
- 210 mm Outside Diameter
- 53 mm Width
| Cage Material | Steel |
| I.D. | 140 mm |
| Inch/Metric | Metric |
| Cage Type | Pressed |
| Inner Ring Width | 53 mm |
| Enclosure | Open |
| Limiting Speed - Grease | 2100 rpm |
| Fillet Radius | 2 mm |
| Material | Through Hardened Steel |
| Temperature Range [Min] | -40 °F |
| Radial Internal Clearance | C3 |
| Outer Ring Width | 53 mm |
| Bore Type | Tapered Bore |
| Static Load Rating [Max] | 176000 lbf |
| Oil Groove Width | 9 |
| O.D. | 210 mm |
| Temperature Range [Max] | 400 °F |
| Tolerance | JIS-0 RBEC-1 |
| Limiting Speed | 2700 rpm |
| Dynamic Load Rating | 134000 lbf |
| Ring Modification | Relube |
| Series | 230 |
| Weight | 0.86 LB |
| EAN or UPC | 3413520287689 |

