- Spherical Roller Bearing
- Round Bore
- 120 mm Inside Diameter
- 180 mm Outside Diameter
- 46 mm Width
| Dynamic Load Rating | 100000 lbf |
| Series | 230 |
| Groove Position | 5.69 |
| Limiting Speed - Grease | 3100 rpm |
| Limiting Speed | 3100 rpm |
| Temperature Range [Max] | 400 °F |
| Bore Type | Round Bore |
| Static Load Rating [Max] | 130000 lbf |
| Outer Ring Inner Diameter | 165 mm |
| Snap Ring O.D. | 192.9 mm |
| Temperature Range [Min] | -40 °F |
| Inch/Metric | Metric |
| Precision | Standard |
| Snap Ring Width | 3.05 |
| Ring Modification | Snap Ring |
| Limiting Speed - Oil | 2400 rpm |
| Outer Ring Width | 46 mm |
| Radial Internal Clearance | C2 |
| Material | Through Hardened Steel |
| I.D. | 120 mm |
| O.D. | 180 mm |
| Oil Groove Width | 3.5 |
| Inner Ring O.D. | 134 mm |
| Inner Ring Width | 46 mm |
| Enclosure | Open |
| Fillet Radius | 2 mm |
| Cage Material | Steel |
| Tolerance | JIS-0 RBEC-1 |
| Cage Type | Pressed |
| Weight | 1.796 LB |
| EAN or UPC | 4547359808179 |

