- Spherical Roller Bearing
- Round Bore
- 850 mm Inside Diameter
- 1220 mm Outside Diameter
- 272 mm Width
| Cage Type | Machined |
| Temperature Range [Min] | -40 °F |
| Ring Modification | Plain |
| Outer Ring Width | 272 mm |
| Bore Type | Round Bore |
| Fillet Radius | 7.5 mm |
| Series | 230 |
| Inner Ring Width | 272 mm |
| I.D. | 850 mm |
| Static Load Rating [Max] | 5.1e+006 lbf |
| Radial Internal Clearance | CN |
| Material | Through Hardened Steel |
| Oil Groove Width | 33 |
| Enclosure | Open |
| Tolerance | JIS-0 RBEC-1 |
| Inch/Metric | Metric |
| Limiting Speed - Grease | 210 rpm |
| Temperature Range [Max] | 250 °F |
| O.D. | 1220 mm |
| Cage Material | Carbon Steel |
| Limiting Speed | 270 rpm |
| Dynamic Load Rating | 2.19e+006 lbf |
| Weight | 2227.0 LB |
| EAN or UPC | 4547359877175 |

