Skip to content Skip to navigation menu
Spherical Roller Bearing

230/600BL1W33

Spherical Roller Bearing
Item #110522238
  • Spherical Roller Bearing
  • Round Bore
  • 600 mm Inside Diameter
  • 870 mm Outside Diameter
  • 200 mm Width
Spherical Roller Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Spherical Roller Bearing
  • Round Bore
  • 600 mm Inside Diameter
  • 870 mm Outside Diameter
  • 200 mm Width
Fillet Radius 6 mm
Material Through Hardened Steel
Dynamic Load Rating 1.18e+006 lbf
Series 230
Ring Modification Plain
Inner Ring Width 200 mm
Static Load Rating [Max] 2.7e+006 lbf
Radial Internal Clearance CN
Bore Type Round Bore
Limiting Speed 420 rpm
Outer Ring Width 200 mm
I.D. 600 mm
Inch/Metric Metric
Oil Groove Width 20
Temperature Range [Min] -40 °F
Enclosure Open
Cage Material Brass
Limiting Speed - Grease 310 rpm
Cage Type Machined
O.D. 870 mm
Tolerance JIS-0 RBEC-1
Temperature Range [Max] 250 °F
Weight 881.848 LB
EAN or UPC 4547359663419
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison