- Spherical Roller Bearing
- Round Bore
- 560 mm Inside Diameter
- 820 mm Outside Diameter
- 195 mm Width
| Temperature Range [Max] | 250 °F |
| Oil Groove Width | 20 |
| Fillet Radius | 6 mm |
| Material | Through Hardened Steel |
| Radial Internal Clearance | CN |
| Ring Modification | Plain |
| Static Load Rating [Max] | 2.36e+006 lbf |
| Limiting Speed - Grease | 350 rpm |
| O.D. | 820 mm |
| Inner Ring Width | 195 mm |
| I.D. | 560 mm |
| Outer Ring Width | 195 mm |
| Series | 230 |
| Tolerance | JIS-0 RBEC-1 |
| Cage Material | Carbon Steel |
| Limiting Speed | 450 rpm |
| Dynamic Load Rating | 1.08e+006 lbf |
| Inch/Metric | Metric |
| Bore Type | Round Bore |
| Enclosure | Open |
| Cage Type | Machined |
| Temperature Range [Min] | -40 °F |
| Weight | 766.621 LB |
| EAN or UPC | 4547359274134 |

