- Spherical Roller Bearing
- Round Bore
- 530 mm Inside Diameter
- 780 mm Outside Diameter
- 185 mm Width
| Static Load Rating [Max] | 2.1e+006 lbf |
| Series | 230 |
| I.D. | 530 mm |
| Cage Material | Brass |
| Inner Ring Width | 185 mm |
| Fillet Radius | 6 mm |
| Tolerance | Special Tolerance |
| Enclosure | Open |
| Bore Type | Round Bore |
| Outer Ring Width | 185 mm |
| Dynamic Load Rating | 990000 lbf |
| Ring Modification | Plain |
| O.D. | 780 mm |
| Inch/Metric | Metric |
| Oil Groove Width | 27 |
| Radial Internal Clearance | CN |
| Temperature Range [Max] | 250 °F |
| Material | Through Hardened Steel |
| Cage Type | Machined |
| Temperature Range [Min] | -40 °F |
| Weight | 674.614 LB |
| EAN or UPC | 4547359652833 |

