- Cone & Cup Bearing
- 1 11/16 in Inside Diameter
- 3 1/4 in Outside Diameter
- 1 1/16 in Width
| Static Load Rating [Max] | 21800 lbf |
| Shaft Shoulder Diameter - U (MIN) | 2.2 |
| Material | Case Carburized Steel |
| Housing Shoulder Diameter - X (MAX) | 3.03 |
| Tolerance | Class 4 |
| Inch/Metric | Inch |
| Bore Type | Round Bore |
| Inside Fillet Radius | 0.14 in |
| Enclosure | Open |
| Fillet Radius | 0.13 in |
| Load Center | -0.25 in |
| Dynamic Load Rating | 17000 lbf |
| Temperature Range [Max] | 250 °F |
| No. of Rows | 1 |
| Housing Shoulder Diameter - Z (MAX) | 2.8 |
| Temperature Range [Min] | -40 °F |
| O.D. | 3.25 in |
| Inner Ring Width | 1 1/16 in |
| Cup No. | 22720 |
| Factor | 1.49 |
| Width Across Cups | 1 |
| Cone No. | 22780 |
| Outer Ring Width | 13/16 in |
| Bearing Type | Cone & Cup |
| I.D. | 1 11/16 in |
| Shaft Shoulder Diameter - V (MIN) | 1.97 |
| Oil Hole | w/o Oil Hole |
| Weight | 1.243 LB |
| EAN or UPC | 4547359596779 |

