- Cup Bearing
- 3 1/4 in Outside Diameter
- 13/16 in Cup Width
| Bearing Type | Cup |
| Bearing Width | 1.031 in |
| Material | Case Carburized Steel |
| Housing Fillet Radius [Max] | 0.13 in |
| Housing Shoulder Diameter - Z (MAX) | 2.8 |
| Housing Shoulder Diameter - X (MAX) | 3.03 |
| Cup Width | 13/16 in |
| Origin | Cups |
| Weight | 0.515 LB |
| EAN or UPC | 4547359520590 |

