- Spherical Roller Bearing
- Round Bore
- 280 mm Inside Diameter
- 580 mm Outside Diameter
- 175 mm Width
| O.D. | 580 mm |
| Cage Type | Machined |
| Inner Ring Width | 175 mm |
| Radial Internal Clearance | CN |
| Cage Material | Brass |
| Inch/Metric | Metric |
| Series | 223 |
| Oil Groove Width | 20 |
| Tolerance | JIS-0 RBEC-1 |
| Static Load Rating [Max] | 1.2e+006 lbf |
| Material | Through Hardened Steel |
| Dynamic Load Rating | 785000 lbf |
| Temperature Range [Max] | 250 °F |
| Enclosure | Open |
| Limiting Speed | 780 rpm |
| I.D. | 280 mm |
| Outer Ring Width | 175 mm |
| Limiting Speed - Grease | 600 rpm |
| Bore Type | Round Bore |
| Temperature Range [Min] | -40 °F |
| Ring Modification | Plain |
| Fillet Radius | 6 mm |
| Weight | 535.723 LB |
| EAN or UPC | 4547359749649 |

