- Spherical Roller Bearing
- Round Bore
- 260 mm Inside Diameter
- 540 mm Outside Diameter
- 165 mm Width
| Dynamic Load Rating | 695000 lbf |
| Limiting Speed - Grease | 650 rpm |
| Enclosure | Open |
| Oil Groove Width | 20 |
| Bore Type | Round Bore |
| Static Load Rating [Max] | 1.07e+006 lbf |
| Outer Ring Width | 165 mm |
| Cage Material | Lead Steel |
| Inch/Metric | Metric |
| Radial Internal Clearance | C3 |
| Temperature Range [Min] | -40 °F |
| Material | Through Hardened Steel |
| Cage Type | Machined |
| Inner Ring Width | 165 mm |
| Limiting Speed | 850 rpm |
| O.D. | 540 mm |
| Series | 223 |
| Temperature Range [Max] | 250 °F |
| Tolerance | JIS-0 RBEC-1 |
| I.D. | 260 mm |
| Fillet Radius | 6 mm |
| Ring Modification | Plain |
| Weight | 434.31 LB |
| EAN or UPC | 4547359520576 |

