- Spherical Roller Bearing
- Round Bore
- 240 mm Inside Diameter
- 500 mm Outside Diameter
- 155 mm Width
| Fillet Radius | 5 mm |
| Inner Ring Width | 155 mm |
| Outer Ring Width | 155 mm |
| Temperature Range [Max] | 250 °F |
| Dynamic Load Rating | 610000 lbf |
| Bore Type | Round Bore |
| Static Load Rating [Max] | 920000 lbf |
| Ring Modification | Plain |
| Radial Internal Clearance | CN |
| I.D. | 240 mm |
| O.D. | 500 mm |
| Inch/Metric | Metric |
| Enclosure | Open |
| Material | Through Hardened Steel |
| Series | 223 |
| Temperature Range [Min] | -40 °F |
| Limiting Speed | 930 rpm |
| Cage Material | Brass |
| Cage Type | Machined |
| Oil Groove Width | 20 |
| Tolerance | JIS-0 RBEC-1 |
| Limiting Speed - Grease | 720 rpm |
| Weight | 350.535 LB |
| EAN or UPC | 4547359273878 |

