- Spherical Roller Bearing
- Round Bore
- 220 mm Inside Diameter
- 460 mm Outside Diameter
- 145 mm Width
| Tolerance | JIS-0 RBEC-1 |
| I.D. | 220 mm |
| Temperature Range [Max] | 250 °F |
| Outer Ring Width | 145 mm |
| Dynamic Load Rating | 530000 lbf |
| Radial Internal Clearance | C3 |
| Bore Type | Round Bore |
| Cage Material | Lead Steel |
| Cage Type | Machined |
| Series | 223 |
| Enclosure | Open |
| Material | Through Hardened Steel |
| Limiting Speed | 1000 rpm |
| Static Load Rating [Max] | 785000 lbf |
| Inch/Metric | Metric |
| Limiting Speed - Grease | 770 rpm |
| Inner Ring Width | 145 mm |
| O.D. | 460 mm |
| Oil Groove Width | 20 |
| Fillet Radius | 5 mm |
| Ring Modification | Plain |
| Temperature Range [Min] | -40 °F |
| Weight | 257.941 LB |
| EAN or UPC | 4547359520514 |

